Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, DP-UR, 3" dia.
Mfr # 7100081366
Zoro # G1190909
product price: $11.49
/ea
Sold in multiples of 40 for $459.60
$459.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 3 in
- Width 3 in
- Mounting Size 3 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100081366
- Zoro # G1190909
- UPC # 00048011650845
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3 in |
Mounting Size | 3 in |
Overall Diameter | 3 in |
Face Width | 1/8 in |
Details
Style | Deburring |
Abrasive Material | Ceramic |
Density | Medium/Soft (6) |
Grade | Medium |
Series | DP-UR |
Max. RPM | 15,100 RPM |
Color | Gray |
Item | Unitized Wheel |
Quick Change System | TR |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 15,100 RPM |
Connector Type | Quick Change |
Density Rating | Medium/Soft (6) |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium/Soft (6), Grade Medium, Series DP-UR, Face Width 1/8 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Coarse (61463685980)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK10 (8A-240-1000)
- DEWALT Sandpaper, 5in. 100X RANDOM ORBIT SAND- PAPER (DW4310)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE EXL Deburring Wheel, 6inx2inx1 in 8S FIN (XL-WL)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- Scotch-Brite Unitized Wheels