Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, DP-UR, 3" dia.
Mfr # 7100081365
Zoro # G1197872
product price: $14.95
/ea
Sold in multiples of 40 for $598.00
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 3 in
- Width 3 in
- Mounting Type Quick Change
- Mounting Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100081365
- Zoro # G1197872
- UPC # 00048011650838
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3 in |
Mounting Size | 3 in |
Face Width | 1/4 in |
Overall Diameter | 3 in |
Details
Style | Deburring |
Mounting Type | Quick Change |
Abrasive Material | Ceramic |
Density | Medium/Soft (6) |
Grade | Medium |
Series | DP-UR |
Max. RPM | 15,100 RPM |
Color | Gray |
Item | Unitized Wheel |
Maximum Operating Speed | 15,100 RPM |
Abrasive Type | Non-Woven |
Density Rating | Medium/Soft (6) |
Connector Type | Quick Change |
Quick Change System | TR |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium/Soft (6), Grade Medium, Series DP-UR, Face Width 1/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843614)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Mrn, All Purpose (36287)
- METABO Flap Disc, 7" dia., Grit 40, 5/8"-11, T27 (629477000)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- B & K 1834 SQ WHL Handle (888-001HN)
- Scotch-Brite Unitized Wheels