Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, DP-UR, 3" dia.
Mfr # 7010300983
Zoro # G1190839
product price: $10.55
/ea
Sold in multiples of 40 for $422.00
$422.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 3 in
- Width 3 in
- Mounting Size 3 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010300983
- Zoro # G1190839
- UPC # 00076308771591
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3 in |
Mounting Size | 3 in |
Overall Diameter | 3 in |
Face Width | 1/8 in |
Details
Style | Deburring |
Abrasive Material | Ceramic |
Density | Soft (4) |
Grade | Medium |
Series | DP-UR |
Max. RPM | 15,100 RPM |
Color | Gray |
Item | Unitized Wheel |
Quick Change System | TR |
Maximum Operating Speed | 15,100 RPM |
Connector Type | Quick Change |
Density Rating | Soft (4) |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Soft (4), Grade Medium, Series DP-UR, Face Width 1/8 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- SUPERIOR STEEL 6" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1804)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 80G, 80 Grit, CoolCut XX (07F368)
- MASTERCUT TOOL 10200 5/8x1x1/4x2-3/4 Radius Tree Doublecut (SF-6DC)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE EXL Deburring Wheel, 6inx2inx1 in 8S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500085404)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- Scotch-Brite Unitized Wheels