Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, DP-UR, 2" dia.
Mfr # 7100081367
Zoro # G1197915
product price: $7.79
/ea
Sold in multiples of 60 for $467.40
$467.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 2 in
- Width 2 in
- Mounting Type Quick Change
- Mounting Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100081367
- Zoro # G1197915
- UPC # 00048011650821
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 2 in |
Mounting Size | 2 in |
Face Width | 1/4 in |
Overall Diameter | 2 in |
Details
Style | Deburring |
Mounting Type | Quick Change |
Abrasive Material | Ceramic |
Density | Medium/Soft (6) |
Grade | Medium |
Series | DP-UR |
Color | Gray |
Item | Unitized Wheel |
Max. RPM | 22,100 RPM |
Quick Change System | TR |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Density Rating | Medium (6) |
Maximum Operating Speed | 22,100 RPM |
Connector Type | Quick Change |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (6), Grade Medium, Series DP-UR, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4-1/2"x 5/8-11" (15D044)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842017)
- VSM 10" Diameter PSA Sanding Disc, Aluminum Oxide, 150G, J-Weight, PK 10 (351795)
- BIG HORN 50-Pieces 1/8 Inch Shank Diamond Coated Mounted Points - Small (19399)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- Scotch-Brite Unitized Wheels