Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, DP-UD
Mfr # 7100109111
Zoro # G1187199
product price: $32.59
/ea
Sold in multiples of 5 for $162.95
$162.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 4 1/2 in
- Width 4 1/2 in
- Mounting Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100109111
- Zoro # G1187199
- UPC # 00076308772000
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 1/2 in |
Width | 4 1/2 in |
Mounting Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Details
Style | Deburring |
Abrasive Material | Ceramic |
Density | Hard (8) |
Grade | Coarse |
Series | DP-UD |
Color | Gray |
Max. RPM | 12,100 RPM |
Item | Non-Woven Depressed Center Disc |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Maximum Operating Speed | 12,100 RPM |
Disc Shape Type | Type 27 |
Arbor Hole Type | Unthreaded |
Resistance Properties | Load |
Description
Non-Woven Depressed Center Disc, Abrasive Material Ceramic, Grade Coarse, Overall Diameter 4 1/2 in, Series DP-UD, Maximum Operating Speed 12,100 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SANDPAPER FINE 180G 20PK (7660768168)
- FORNEY Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72727)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 8D (918)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 1" dia. (7000000722)
- SCOTCH-BRITE Unitized Wheel, 4x1/4x1/4, AO, FN, PK20 (61500002896)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- Scotch-Brite Unitized Wheels