Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, 988S, 3" dia.
Mfr # 7000120843
Zoro # G1198152
Sold in multiples of 5 for $529.95
Free Shipping & Returns
$529.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 3 in
- Width 3 in
- Mounting Type Quick Change
- Mounting Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120843
- Zoro # G1198152
- UPC # 00048011171821
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3 in |
Mounting Size | 3 in |
Face Width | 3 in |
Connection Size & Type | TR Quick-Change |
Wheel Diameter x Face Width | 3 in Dia x 3 in W |
Overall Diameter | 3 in |
Connector Type - Size - QC | Quick Change - TR |
Details
Style | Deburring |
Mounting Type | Quick Change |
Abrasive Material | Ceramic |
Density | Hard (9) |
Grade | Assorted |
Series | 988S |
Color | Black, Brown, Gray |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Quick Change System | TR |
Wheel Density | Hard |
Connector Type | Quick Change |
Connection Type | TR Quick-Change |
Resistance Properties | Smear |
Density Rating | Hard (9) |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (9), Grade Assorted, Series 988S, Face Width 3 in, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Black, Brown, Gray, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842015)
- PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1 (69948-PFERD)
- UNITED ABRASIVES/SAIT SAIT 77723 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit (77723)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- Scotch-Brite Unitized Wheels