Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, 987S, 2" dia.
Mfr # 7000144150
Zoro # G1191310
product price: $82.25
/ea
Sold in multiples of 5 for $411.25
Free Shipping & Returns
$411.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 2 in
- Width 2 in
- Mounting Size 2 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000144150
- Zoro # G1191310
- UPC # 00048011171814
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 2 in |
Mounting Size | 2 in |
Face Width | 2 in |
Overall Diameter | 2 in |
Details
Style | Deburring |
Abrasive Material | Ceramic |
Density | Hard (9) |
Grade | Assorted |
Series | 987S |
Color | Black, Blue, Brown, Gray |
Item | Unitized Wheel |
Quick Change System | TR |
Density Rating | Hard (8) |
Connector Type | Quick Change |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Assorted, Series 987S, Face Width 2 in, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Black, Blue, Brown, Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93396)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- WEILER Roughneck Jr. 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9400)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100086327)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- Scotch-Brite Unitized Wheels