Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 8" dia.
Mfr # 7100136383
Zoro # G1189061
product price: $75.69
/ea
Sold in multiples of 10 for $756.90
Free Shipping & Returns
$756.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 11/64 in
- Mounting Size 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100136383
- Zoro # G1189061
- UPC # 00076308772024
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 8 in |
Width | 11/64 in |
Mounting Size | 1 in |
Face Width | 3/16 in |
Connection Size & Type | 1 in Arbor Hole |
Connector Size | 1 in |
Overall Diameter | 8 in |
Arbor Hole Size | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Wheel Diameter x Face Width | 8 in Dia x 3/16 in W |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Coarse, Series XL-UW, Face Width 3/16 in, Maximum Operating Speed 5,500 RPM, Overall Diameter 8 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- WEILER .075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length (26902)
- 3M Cloth Band, 1Wx1-1/2 In Dia, Grit 60 (7010360574)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/2in.W, 2in.dia. (7100053415)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 811PK4 (77885)
- Scotch-Brite Unitized Wheels