Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 8" dia.
Mfr # 7100086327
Zoro # G1188982
product price: $189.99
/ea
Sold in multiples of 2 for $379.98
Free Shipping & Returns
$379.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1 in
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
- Density Soft (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100086327
- Zoro # G1188982
- UPC # 00048011158228
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Mounting Size | 1/4 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Connection Size & Type | 5/8 in Arbor Hole |
Arbor Hole Size | 5/8 in |
Face Width | 1 in |
Connector Size | 5/8 in |
Connector Type - Size - QC | Unthreaded Hole - 5/8 in |
Overall Diameter | 8 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 8 in, Connector Size 5/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD P.O.P. 1-3/4" Crimped Shank Mtd Cup - .012 CS Wire, 1/4" Shank (82823P)
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61006)
- SHARK INDUSTRIES 4" x 1/32" x 3/8" Cut-off Wheels - 10 Pk 60 Grit (12710)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. (7000144150)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- Scotch-Brite Unitized Wheels