Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 8" dia.
Mfr # 7010366015
Zoro # G1188860
product price: $163.99
/ea
Sold in multiples of 2 for $327.98
Free Shipping & Returns
$327.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1 in
- Mounting Size 3/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010366015
- Zoro # G1188860
- UPC # 00048011171531
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Mounting Size | 3/4 in |
Face Width | 1 in |
Arbor Hole Size | 3/4 in |
Connection Size & Type | 3/4 in Arbor Hole |
Overall Diameter | 8 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Connector Size | 3/4 in |
Connector Type - Size - QC | Unthreaded Hole - 3/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 8 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- ZORO SELECT Double Spiral Brush, 1-3/4" Brush Dia. (66252838934)
- ALL-SOURCE 4 In. Mounted, Fine Drill-Mounted Wire Wheel (322201DB)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 6, AO -Fine, 1/4" (54492)
- Scotch-Brite Unitized Wheels