Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 8" dia.
Mfr # 7010328730
Zoro # G1188851
product price: $99.99
/ea
Sold in multiples of 4 for $399.96
Free Shipping & Returns
$399.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1/2 in
- Mounting Size 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010328730
- Zoro # G1188851
- UPC # 00048011165462
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Mounting Size | 1 in |
Arbor Hole Size | 1 in |
Face Width | 1 in |
Wheel Diameter x Face Width | 8 in Dia x 1 in W |
Connector Size | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Connection Size & Type | 1 in Arbor Hole |
Overall Diameter | 8 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 8 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 4" X 4-5/16" (57999)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #150 (M-172789)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- NORTON ABRASIVES Diamnd Trung and Dresng Tol, BC, 1, 0.0015" (66260195008)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 4x1/4x1/4, AO, FN, PK20 (61500002896)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- Scotch-Brite Unitized Wheels