Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 8" dia.
Mfr # 7000000708
Zoro # G1188824
Sold in multiples of 4 for $293.00
$293.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1/2 in
- Mounting Size 1/2 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000000708
- Zoro # G1188824
- UPC # 00048011158440
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Mounting Size | 1/2 in |
Connector Size | 1/2 in |
Overall Diameter | 8 in |
Face Width | 1/2 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Color | Gray |
Item | Unitized Wheel |
Max. RPM | 4,000 RPM |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 4,000 RPM |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 8 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Mini File BD 5010 - for Hand Deburrer (19520)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 80G Sand Belt (07660702241)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088702)
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Tan (7100141895)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500099264)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- Scotch-Brite Unitized Wheels