Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW
Mfr # 7100063701
Zoro # G1188440
original price:
$8.10
39% off
new price: $4.89
/ea
Sold in multiples of 80 for $391.20
$391.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/8 in
- Mounting Size 3/16 in
- Abrasive Material Aluminum Oxide
- Density Medium/Soft (6)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100063701
- Zoro # G1188440
- UPC # 00048011155159
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 1/2 in |
Width | 1/8 in |
Mounting Size | 3/16 in |
Face Width | 1/8 in |
Overall Diameter | 1 1/2 in |
Connector Size | 3/16 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Medium/Soft (6) |
Grade | Medium |
Series | XL-UW |
Item | Unitized Wheel |
Color | Tan |
Max. RPM | 30,100 RPM |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Grit | N/A Unavailable |
Density Rating | Medium/Soft (6) |
Maximum Operating Speed | 30,100 RPM |
Resistance Properties | Load, Smear |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium/Soft (6), Grade Medium, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 30,100 RPM, Overall Diameter 1 1/2 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Grit N/A Unavailable, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 8x3 20G Rubbing Brick (G06168)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23321)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71106)
- FULL CIRCLE REPLAC FOAM PAD 8-3/4"" (RP-STD)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- SCOTCH-BRITE Unitized Wheel, 4x1/4x1/4, AO, FN, PK20 (61500002896)
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. (7000144150)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- Scotch-Brite Unitized Wheels