Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW
Mfr # 7000045948
Zoro # G1188431
product price: $4.49
/ea
Sold in multiples of 80 for $359.20
$359.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/8 in
- Mounting Size 3/16 in
- Abrasive Material Aluminum Oxide
- Density Hard (8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045948
- Zoro # G1188431
- UPC # 00048011155142
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 1/2 in |
Width | 1/8 in |
Mounting Size | 3/16 in |
Overall Diameter | 1 1/2 in |
Face Width | 1/8 in |
Connector Size | 3/16 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Coarse |
Series | XL-UW |
Color | Tan |
Item | Unitized Wheel |
Max. RPM | 30,100 RPM |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 30,100 RPM |
Grit | N/A Unavailable |
Abrasive Type | Non-Woven |
Density Rating | Hard (8) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Coarse, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 30,100 RPM, Overall Diameter 1 1/2 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132130)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 60G (11234)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 6x.040 in., Type 1A (75528)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- REX CUT T1 Deburring Wheel, 3"x1/16"x3/8", 18080rpm (131233)
- Scotch-Brite Unitized Wheels