Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW
Mfr # 7000000691
Zoro # G1188413
product price: $4.55
/ea
Sold in multiples of 80 for $364.00
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/8 in
- Abrasive Material Silicon Carbide
- Density Soft (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000691
- Zoro # G1188413
- UPC # 00048011137148
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 1/2 in |
Width | 1/4 in |
Mounting Size | 1/8 in |
Arbor Hole Size | 1/8 in |
Wheel Diameter x Face Width | 1 1/2 in Dia x 1/4 in W |
Connection Size & Type | 1/8 in Arbor Hole |
Face Width | 1/4 in |
Overall Diameter | 1 1/2 in |
Connector Size | 1/8 in |
Connector Type - Size - QC | Unthreaded Hole - 1/8 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 20,100 RPM, Overall Diameter 1 1/2 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 50 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P050-QSx20)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56102)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium, 50 Lb Bag (401)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- UNITED ABRASIVES/SAIT Unitized Wheel3x14x14 532 SCPK10 (77845)
- Scotch-Brite Unitized Wheels