Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 6" dia.
Mfr # 7100043083
Zoro # G1188973
product price: $30.55
/ea
Sold in multiples of 8 for $244.40
$244.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
- Density Soft (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100043083
- Zoro # G1188973
- UPC # 00048011158334
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Overall Diameter | 6 in |
Arbor Hole Size | 1/4 in |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 5,000 RPM, Overall Diameter 6 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- PFERD 4" x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 27 (63102)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- DYNABRADE Belt, 220G, 3/4"X18" (90255)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- Scotch-Brite Unitized Wheels