Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 6" dia.
Mfr # 7010364572
Zoro # G1188955
product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns
$215.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Mounting Size 1/16 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010364572
- Zoro # G1188955
- UPC # 00048011158303
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1/16 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Connector Size | 5/8 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Max. RPM | 5,000 RPM |
Color | Gray |
Item | Unitized Wheel |
Maximum Operating Speed | 5,000 RPM |
Resistance Properties | Load, Smear |
Abrasive Type | Non-Woven |
Density Rating | Soft (2) |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1 in, Maximum Operating Speed 5,000 RPM, Overall Diameter 6 in, Connector Size 5/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721320)
- PFERD A26 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30024)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P220 G (66261183820)
- KODIAK CUTTING TOOLS SD-52 Type SD Carbide Bur Round Ball Nose Double Cut (5560299)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7000028459)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 8, AO -Medium, 1/4" (55541)
- Scotch-Brite Unitized Wheels