Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 6" dia.
Mfr # 7010329598
Zoro # G1188815
product price: $30.55
/ea
Sold in multiples of 8 for $244.40
$244.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/4 in
- Mounting Size 3/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329598
- Zoro # G1188815
- UPC # 00048011280165
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 3/4 in |
Connection Size & Type | 3/4 in Arbor Hole |
Overall Diameter | 6 in |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Connector Size | 3/4 in |
Connector Type - Size - QC | Unthreaded Hole - 3/4 in |
Arbor Hole Size | 3/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 6 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002735)
- S&G TOOL AID ARBOR F/CUT-OFF WHEELS (SG94950)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Sft (66253263149)
- WEILER 6" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58210)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN (61500057726)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- REX CUT T1 Deburring Wheel, 3"x1/16"x3/8", 18080rpm (131233)
- Scotch-Brite Unitized Wheels