Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 6" dia.
Mfr # 7000121018
Zoro # G1188894
product price: $49.95
/ea
Sold in multiples of 4 for $199.80
$199.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/2 in
- Mounting Size 1/16 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121018
- Zoro # G1188894
- UPC # 00048011280233
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Mounting Size | 1/16 in |
Overall Diameter | 6 in |
Face Width | 1/2 in |
Connector Size | 5/8 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-UW |
Max. RPM | 4,500 RPM |
Item | Unitized Wheel |
Color | Gray |
Density Rating | Soft (2) |
Maximum Operating Speed | 4,500 RPM |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 6 in, Connector Size 5/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coarse Cut, Grip Disc, 3", P40, PK50 (40-608-040)
- BRUSH RESEARCH MANUFACTURING 84N500 84 Series Tube Brush-For Thru Holes. .500" Dia., .012 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N500)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06469)
- CLESCO CPM-15 Quick Change Mandrel for Rubberized Abrasive Cones & Points with Hex Nut (CPM-15)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- Scotch-Brite Unitized Wheels