Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 6" dia.
Mfr # 7000120982
Zoro # G1188833
product price: $30.15
/ea
Sold in multiples of 8 for $241.20
$241.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/4 in
- Mounting Size 3/4 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120982
- Zoro # G1188833
- UPC # 00048011256788
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 3/4 in |
Overall Diameter | 6 in |
Connector Size | 3/4 in |
Face Width | 1/4 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Item | Unitized Wheel |
Max. RPM | 5,000 RPM |
Color | Gray |
Density Rating | Soft (2) |
Maximum Operating Speed | 5,000 RPM |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 5,000 RPM, Overall Diameter 6 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 6" Grip 121H 220 (24-6MH-220)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, 80 X-wt, 100/pk (7100127589)
- FLEX-HONE TOOL BC23832 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23832)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G (73164)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- Scotch-Brite Unitized Wheels