Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 6" dia.
Mfr # 7000000747
Zoro # G1188885
product price: $105.99
/ea
Sold in multiples of 2 for $211.98
Free Shipping & Returns
$211.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Mounting Size 1/2 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000747
- Zoro # G1188885
- UPC # 00048011240404
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1/2 in |
Arbor Hole Size | 1/2 in |
Connection Size & Type | 1/2 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Face Width | 1 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1 in, Maximum Operating Speed 5,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 24" L, 180 Grit, Abranet (AB-3-24-180T)
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 (66253263166)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- UNITED ABRASIVES/SAIT CutOff Wheel, A60T, 3"x.035"x3/8", 25000rpm (23051)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/8in.W, 3in.dia. (7100053418)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN (61500057726)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- Scotch-Brite Unitized Wheels