Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 6" dia.
Mfr # 7000000712
Zoro # G1188991
Sold in multiples of 8 for $227.92
$227.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/4 in
- Mounting Size 1/2 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000000712
- Zoro # G1188991
- UPC # 00048011174983
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 1/2 in |
Overall Diameter | 6 in |
Face Width | 1/4 in |
Connector Size | 1/2 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-UW |
Color | Gray |
Max. RPM | 5,000 RPM |
Item | Unitized Wheel |
Maximum Operating Speed | 5,000 RPM |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Density Rating | Soft (2) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 5,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-3/4" Dressing Stone - 2" Wide, 1-1/4" Thick (39010)
- X1 TOOLS 80 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P080-QSx20)
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels w/Mandrel 54 Grit - 6 Pk (13097)
- BRUSH RESEARCH MANUFACTURING 81A5M Mini Deburring Brush, 5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A5M)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE Unitized Wheel, Weld Grinding, DP-UW (7100083512)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- Scotch-Brite Unitized Wheels