Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 5" dia.
Mfr # 7100111508
Zoro # G1188930
product price: $28.49
/ea
Sold in multiples of 20 for $569.80
$569.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
- Density Soft (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100111508
- Zoro # G1188930
- UPC # 00048011242095
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 5 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Face Width | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 5 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Max. RPM | 6,000 RPM |
Color | Gray |
Item | Unitized Wheel |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Resistance Properties | Load, Smear |
Density Rating | Soft (2) |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 5 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941054)
- NYLOX Disc Brush, Crimped Composite Back Round Straight, 3-1/2 in Brush Dia, 7/8 in Center Hole, 0.04 in F (85798)
- NORTON ABRASIVES CutOff Whl, GeminiConcret, 14"x.125"x20mm (66252835387)
- 3M Wetordry Sheet, 02032, 9" x 11", 1500, PK50 (02032)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- CENTURY DRILL & TOOL Muslin Polishing Wheel, 6 x 1/2 in. (79140)
- Scotch-Brite Unitized Wheels