Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 4" dia.
Mfr # 7010365123
Zoro # G1197285
product price: $24.69
/ea
Sold in multiples of 10 for $246.90
$246.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 4 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365123
- Zoro # G1197285
- UPC # 00048011279428
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 in |
Width | 1/2 in |
Mounting Size | 1/16 in |
Overall Diameter | 4 in |
Face Width | 1/2 in |
Connector Size | 5/8 in |
Details
Style | Blending |
Mounting Type | Arbor Hole |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Max. RPM | 8,500 RPM |
Color | Gray |
Item | Unitized Wheel |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,500 RPM |
Resistance Properties | Load, Smear |
Density Rating | Soft (2) |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 8,500 RPM, Overall Diameter 4 in, Connector Size 5/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FF)
- WEILER 1/2" Crimped Wire End Brush, .014" Steel Fill (10003)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046111)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- Scotch-Brite Unitized Wheels