Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 4" dia.
Mfr # 7010309845
Zoro # G1197349
original price:
$15.85
9% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 4 in
- Width 1/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010309845
- Zoro # G1197349
- UPC # 00048011242743
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 4 in Dia x 1/4 in W |
Arbor Hole Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 8,000 RPM, Overall Diameter 4 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (63642502596)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399194)
- UNITED ABRASIVES/SAIT Ceramic6inHookandLoop60X Disc50PK (36319)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064175)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, DP-UW, 1" dia. (7100110913)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500085404)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100109111)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- 3M Scotch-Brite 4500Rpm Exl Unitized 1/2in 6in 2A Med 1/2in Grinding Wheel (48011155)
- Scotch-Brite Unitized Wheels