Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 4" dia.
Mfr # 7000028483
Zoro # G1188781
product price: $16.45
/ea
Sold in multiples of 20 for $329.00
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 4 in
- Width 1/4 in
- Mounting Size 3/8 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000028483
- Zoro # G1188781
- UPC # 00048011185880
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 in |
Width | 1/4 in |
Mounting Size | 3/8 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Face Width | 1/4 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Max. RPM | 8,500 RPM |
Color | Gray |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Density Rating | Soft (2) |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,500 RPM |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 8,500 RPM, Overall Diameter 4 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 6.5 A, 3450 RPM (509813)
- WIDIA Carbide Router, Diamond Cut, 1/2 In (M34842)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262500)
- PFERD Coated Belt, Al/Oxd, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Aluminum Oxide (49464)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100086327)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- Scotch-Brite Unitized Wheels