Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7010366030
Zoro # G1188720
product price: $14.75
/ea
Sold in multiples of 40 for $590.00
$590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010366030
- Zoro # G1188720
- UPC # 00048011174785
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Face Width | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (4) |
Grade | Fine |
Series | XL-UW |
Color | Gray |
Max. RPM | 18,100 RPM |
Item | Unitized Wheel |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Density Rating | Soft (4) |
Maximum Operating Speed | 18,100 RPM |
Resistance Properties | Load, Smear |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (4), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220947)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56280)
- WEILER 1/2" Crimped Wire End Brush, .0104" Steel Fill (10002)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TS, PK50 (66261138205)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- NORTON ABRASIVES Unified Wheel, 1in dia.x1inWx3/16in, PK50 (66261014883)
- Scotch-Brite Unitized Wheels