Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7010365791
Zoro # G1188632
product price: $20.39
/ea
Sold in multiples of 20 for $407.80
$407.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/2 in
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365791
- Zoro # G1188632
- UPC # 00048011137674
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Face Width | 1/2 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Coarse |
Series | XL-UW |
Item | Unitized Wheel |
Max. RPM | 15,100 RPM |
Color | Tan |
Density Rating | Hard (8) |
Maximum Operating Speed | 15,100 RPM |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Resistance Properties | Load, Smear |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (8), Grade Coarse, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Brush (36038)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in.dia, PK50 (77696007795)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 120, PK25 (21-104-P120)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100077047)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100109111)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/8in.W, 3in.dia. (7100053418)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 3"x1/4"x3/8", 2sf (07U321)
- Scotch-Brite Unitized Wheels