Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7010364560
Zoro # G1188790
Sold in multiples of 40 for $459.60
$459.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/8 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010364560
- Zoro # G1188790
- UPC # 00048011157023
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Overall Diameter | 3 in |
Connection Size & Type | 1/4 in Arbor Hole |
Face Width | 1/8 in |
Connector Size | 1/4 in |
Arbor Hole Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/8 in W |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Coarse, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Tube Brush, SSSS, 3/8" (0005108200)
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- 3M Sanding Block, Rubber, 05519, 2 3/4"x5, PK10 (7000000587)
- BOSCH Turbo Row Diamond Cup Wheel, 5", PK3 (DC530HD)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm (830072)
- Scotch-Brite Unitized Wheels