Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7010328699
Zoro # G1188675
product price: $20.79
/ea
Sold in multiples of 20 for $415.80
$415.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/2 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010328699
- Zoro # G1188675
- UPC # 00048011137681
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Overall Diameter | 3 in |
Wheel Diameter x Face Width | 3 in Dia x 1/2 in W |
Face Width | 1/2 in |
Arbor Hole Size | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connector Size | 1/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Disc Backup Pad, 13000 Max. RPM (MGX0450)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 320G, Brown (66261126268)
- 3M Cloth Belt 777F, 6inx48 in 80 YF-weight, (7000118454)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK4 (DCD050080H04G)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 524PK4 (77875)
- Scotch-Brite Unitized Wheels