Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000120708
Zoro # G1188711
Sold in multiples of 40 for $407.60
$407.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/4 in
- Mounting Size 3/8 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120708
- Zoro # G1188711
- UPC # 00048011147529
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 3/8 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Face Width | 1/4 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Medium/Soft (6) |
Grade | Fine |
Series | XL-UW |
Color | Gray |
Item | Unitized Wheel |
Max. RPM | 18,100 RPM |
Density Rating | Medium (6) |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Maximum Operating Speed | 18,100 RPM |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium (6), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841905)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10847AF)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90072)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- Scotch-Brite Unitized Wheels