Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000120681
Zoro # G1188754
product price: $12.69
/ea
Sold in multiples of 2 for $25.38
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/4 in
- Mounting Size 3/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120681
- Zoro # G1188754
- UPC # 00048011137667
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Face Width | 1/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Coarse, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941023)
- CONTINENTAL ABRASIVES 5" 220 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8220)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 784F, Maroon (7100122768)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- Scotch-Brite Unitized Wheels