Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000046079
Zoro # G1188772
product price: $11.19
/ea
Sold in multiples of 40 for $447.60
$447.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/8 in
- Mounting Size 3/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046079
- Zoro # G1188772
- UPC # 00048011185835
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/8 in |
Mounting Size | 3/8 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Face Width | 1/8 in |
Arbor Hole Size | 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Wheel Diameter x Face Width | 3 in Dia x 1/8 in W |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Point (66260157007)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 stainless steel wheel (DW8415)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/2in.W, 2in.dia. (7100053415)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- Scotch-Brite Unitized Wheels