Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000045949
Zoro # G1188605
product price: $15.29
/ea
Sold in multiples of 20 for $305.80
$305.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/2 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045949
- Zoro # G1188605
- UPC # 00048011155326
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Overall Diameter | 3 in |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-UW |
Max. RPM | 12,100 RPM |
Item | Unitized Wheel |
Color | Gray |
Maximum Operating Speed | 12,100 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 2.75"X120' Psa 320 (24-584-320)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TS, PK25 (66261162319)
- IPA Twisted Wire SS Bore Brush Set (8080)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE EXL Deburring Wheel, 6inx2inx1 in 8S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500099264)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- Scotch-Brite Unitized Wheels