Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000045935
Zoro # G1197209
product price: $11.15
/ea
Sold in multiples of 40 for $446.00
$446.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045935
- Zoro # G1197209
- UPC # 00048011140674
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Details
Style | Blending |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Medium/Soft (6) |
Grade | Medium |
Series | XL-UW |
Max. RPM | 12,100 RPM |
Item | Unitized Wheel |
Color | Tan |
Maximum Operating Speed | 12,100 RPM |
Resistance Properties | Load |
Density Rating | Medium (6) |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Air Jet, Silver, 15 cfm, 1/8" (40048)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- CLESCO SD-048048-58FD Shaft Mount Sanding Drum for Threaded Shaft (SD-048048-58FD)
- MIRKA PSA Disc, 5", P320, PK100 (23-388-320)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- SCOTCH-BRITE Unitized Wheel, 4x1/4x1/4, AO, FN, PK20 (61500002896)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- Scotch-Brite Unitized Wheels