Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000045929
Zoro # G1188702
Sold in multiples of 40 for $486.00
$486.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
- Density Hard (8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000045929
- Zoro # G1188702
- UPC # 00048011137643
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Overall Diameter | 3 in |
Face Width | 1/4 in |
Connector Size | 1/4 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-UW |
Item | Unitized Wheel |
Max. RPM | 18,100 RPM |
Color | Gray |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Maximum Operating Speed | 18,100 RPM |
Density Rating | Hard (8) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- PRIME EDGE Sharpening/Grinding Stone, Dry, PK2 (HE1-7100)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- NORTON ABRASIVES 1 qt Sharpening Stone Oil Clear (61463687775)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500099264)
- Scotch-Brite Unitized Wheels