Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000028453
Zoro # G1188684
product price: $8.69
/ea
Sold in multiples of 40 for $347.60
$347.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/4 in
- Mounting Size 3/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000028453
- Zoro # G1188684
- UPC # 00048011147512
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 3/8 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Face Width | 1/4 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Soft (4) |
Grade | Fine |
Series | XL-UW |
Max. RPM | 18,100 RPM |
Color | Tan |
Item | Unitized Wheel |
Maximum Operating Speed | 18,100 RPM |
Abrasive Type | Non-Woven |
Density Rating | Soft (4) |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (4), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dmnd Cut-Off Wheel, 5"dia.x3/4"40/50G S/S (93650)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 120Grit (30588)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2-1/2 in., Fine (76423)
- 3M Roloc Disc TSM 777F, 2 in 80 YF-weight, 50/inner 200/pk (7000118300)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- MERIT Unitized Wheel, 3" dia., 1/2" W (08834131496)
- Scotch-Brite Unitized Wheels