Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000028450
Zoro # G1188641
product price: $13.25
/ea
Sold in multiples of 40 for $530.00
$530.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
- Density Hard (8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000028450
- Zoro # G1188641
- UPC # 00048011137636
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Arbor Hole Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Face Width | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Connection Size & Type | 1/4 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Coarse, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Bevel Brush 4-1/2" .020" Steel Fill 5/8"-11 UNC Nut (13476)
- PFERD A26 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30024)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- DEDECO SUNBURST POINTS 3/32'' WHITE 120 GRIT (A/O) SHAPE 12 12/BX (1403)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 3" x 1/4" x 1/4" Aluminum Oxide 2A MED (7000028457)
- Scotch-Brite Unitized Wheels