Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000000694
Zoro # G1188623
product price: $17.25
/ea
Sold in multiples of 20 for $345.00
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/2 in
- Mounting Size 3/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000694
- Zoro # G1188623
- UPC # 00048011137704
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 3/8 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Face Width | 1/2 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-UW |
Color | Tan |
Item | Unitized Wheel |
Max. RPM | 15,100 RPM |
Maximum Operating Speed | 15,100 RPM |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Density Rating | Hard (8) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BTS414, 4" Knotted Wire Wheel, .014 CS, 1/2-3/8" Arbor Hole, .812 Trim, .500" Face Width (BTS414)
- MAKITA Abrasive Disc, 80 Grit, 4", PK3 (742039-4-3)
- CLESCO M-33-L Screw Lock Type Wheel Adapter with Shank (M-33-L)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Fine (07M424)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- Scotch-Brite Unitized Wheels