Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 2" dia.
Mfr # 7010365133
Zoro # G1188474
product price: $6.89
/ea
Sold in multiples of 60 for $413.40
$413.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 1/8 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365133
- Zoro # G1188474
- UPC # 00048011279862
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Overall Diameter | 2 in |
Connector Size | 1/4 in |
Face Width | 1/8 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Hard (8) |
Grade | Medium |
Series | XL-UW |
Max. RPM | 22,100 RPM |
Color | Tan |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Resistance Properties | Load, Smear |
Maximum Operating Speed | 22,100 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Hard (8) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM BOARD Surface Shields Multi-Shield 40 in. W X 54 ft. L Blue Non-Woven Fibers Surface Prep (MS4054)
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 25 Pk (13062)
- 3M Large Sanding Sponge Fine/Medium (DSFM-F)
- ARC ABRASIVES Quick Change Disc, 4in, 100Grit, TR, PK25 (71-31679K)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE Multi-Finishing Wheel, 12inx3inx5 in 2S (MU-WL)
- SCOTCH-BRITE Unitized Wheel, 4x1/4x1/4, AO, FN, PK20 (61500002896)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- SCOTCH-BRITE EXL Deburring Wheel, 6inx2inx1 in 8S FIN (XL-WL)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 1" x 1" x 3/16" Silicon Carbide 2S FIN (7000000690)
- Scotch-Brite Unitized Wheels