Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 2" dia.
Mfr # 7000120740
Zoro # G1188510
Sold in multiples of 60 for $335.40
$335.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120740
- Zoro # G1188510
- UPC # 00048011155296
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Overall Diameter | 2 in |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-UW |
Max. RPM | 16,100 RPM |
Item | Unitized Wheel |
Color | Gray |
Maximum Operating Speed | 16,100 RPM |
Grit | N/A Unavailable |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 16,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56102)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- CLESCO SD-008048-04NL Standard Nut Lock Sanding Drum with Shank (SD-008048-04NL)
- CONTINENTAL ABRASIVES 2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21080)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/8in.W, 3in.dia. (7100053418)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN (61500057726)
- CGW ABRASIVES Strip Whl, 4.5x7/8, SC Xtra CRS, Red (59204)
- Scotch-Brite Unitized Wheels