Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 2" dia.
Mfr # 7000120676
Zoro # G1188562
product price: $6.95
/ea
Sold in multiples of 60 for $417.00
$417.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/8 in
- Abrasive Material Silicon Carbide
- Density Soft (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120676
- Zoro # G1188562
- UPC # 00048011137360
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | 1/8 in |
Connector Size | 1/8 in |
Face Width | 1/4 in |
Overall Diameter | 2 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Color | Gray |
Max. RPM | 16,100 RPM |
Item | Unitized Wheel |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 16,100 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Density Rating | Soft (2) |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 16,100 RPM, Overall Diameter 2 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8062S)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P705)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96055)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (93126)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- SCOTCH-BRITE Unitized Wheel, 4x1/4x1/4, AO, FN, PK20 (61500002896)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- Scotch-Brite Unitized Wheels