Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 2" dia.
Mfr # 7000000767
Zoro # G1188465
product price: $4.99
/ea
Sold in multiples of 60 for $299.40
$299.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/8 in
- Mounting Size 1/8 in
- Abrasive Material Silicon Carbide
- Density Soft (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000767
- Zoro # G1188465
- UPC # 00048011279961
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/8 in |
Mounting Size | 1/8 in |
Connector Size | 1/8 in |
Overall Diameter | 2 in |
Face Width | 1/8 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (3) |
Grade | Fine |
Series | XL-UW |
Item | Unitized Wheel |
Color | Gray |
Max. RPM | 16,100 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Soft (3) |
Maximum Operating Speed | 16,100 RPM |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 16,100 RPM, Overall Diameter 2 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 6" x 9" Alum. Oxide Very Fine Sanding Hand Pad (8447)
- WALTER SURFACE TECHNOLOGIES Polishing Disc, Threaded Hole, 5" dia, Orng (07T502)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 79 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261090276)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN120)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/2 Wx1/4, SC, FN (61500057452)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- SCOTCH-BRITE Unitized Wheel, Blending, DP-UW, 1" dia. (7100110913)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 1" dia. (7000000722)
- Scotch-Brite Unitized Wheels