Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 2" dia.
Mfr # 7000000713
Zoro # G1188571
product price: $5.79
/ea
Sold in multiples of 60 for $347.40
$347.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
- Density Soft (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000713
- Zoro # G1188571
- UPC # 00048011175041
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Overall Diameter | 2 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (3) |
Grade | Fine |
Series | XL-UW |
Color | Gray |
Item | Unitized Wheel |
Max. RPM | 16,100 RPM |
Maximum Operating Speed | 16,100 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Grit | N/A Unavailable |
Density Rating | Soft (3) |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 16,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (16570)
- SUPERIOR ABRASIVES Condition QC Satin Disc, AO Med, 3", Type R (A018222)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT Grinding Wheel, 4-1/2"X1/4"X5/8"-11 Gp Mtl Grind Whl (DW4523Z)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/2 Wx1/4, SC, FN (61500057452)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- Scotch-Brite Unitized Wheels