Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 2" dia.
Mfr # 7000000706
Zoro # G1188580
product price: $5.35
/ea
Sold in multiples of 60 for $321.00
$321.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 3/16 in
- Abrasive Material Silicon Carbide
- Density Soft (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000706
- Zoro # G1188580
- UPC # 00048011155135
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | 3/16 in |
Face Width | 1/4 in |
Connector Size | 3/16 in |
Overall Diameter | 2 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Color | Gray |
Max. RPM | 16,100 RPM |
Item | Unitized Wheel |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Density Rating | Soft (2) |
Maximum Operating Speed | 16,100 RPM |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 16,100 RPM, Overall Diameter 2 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- CLESCO CR-8-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-8-6)
- NAMPOWER BRUSH NAMPOWER ADD6018120 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 120 Grit (ADD6018120)
- ARC ABRASIVES Belt Za/X 2 X 42 80, 2" W, 42" L, 80 Grit (71494206-3)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100109111)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- Scotch-Brite Unitized Wheels