Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 12" dia.
Mfr # 7100074632
Zoro # G1188422
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 1 in
- Mounting Size 1-1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100074632
- Zoro # G1188422
- UPC # 00048011175027
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 12 in |
Width | 1 in |
Mounting Size | 1-1/4 in |
Face Width | 1 in |
Overall Diameter | 12 in |
Connector Size | 1 1/4 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-UW |
Color | Gray |
Item | Unitized Wheel |
Max. RPM | 2,300 RPM |
Resistance Properties | Load, Smear |
Density Rating | Soft (2) |
Grit | N/A Unavailable |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 2,300 RPM |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1 in, Maximum Operating Speed 2,300 RPM, Overall Diameter 12 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit N/A Unavailable, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344958)
- PFERD 4" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69403)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 (61500122462)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100086327)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- Scotch-Brite Unitized Wheels