Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 12" dia.
Mfr # 7100007006
Zoro # G1188404
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 1 in
- Mounting Size 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100007006
- Zoro # G1188404
- UPC # 00048011158150
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 12 in |
Width | 1 in |
Mounting Size | 1 in |
Connector Size | 1 in |
Face Width | 1 in |
Overall Diameter | 12 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Max. RPM | 2,600 RPM |
Color | Gray |
Item | Unitized Wheel |
Maximum Operating Speed | 2,600 RPM |
Resistance Properties | Load |
Density Rating | Soft (2) |
Grit | N/A Unavailable |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1 in, Maximum Operating Speed 2,600 RPM, Overall Diameter 12 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- 3M Disc Roll, 6", Gold, PK175 (1434)
- DEDECO SUNBURST 2'' TC 6-PLY YELLOW 80 GRIT (A/O) 1/UNIT (1311)
- CLESCO SD-006008-332SL Standard Screw Lock Sanding Drum with Shank (SD-006008-332SL)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- Scotch-Brite Unitized Wheels