Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 12" dia.
Mfr # 7010328967
Zoro # G1188544
product price: $234.99
/ea
Sold in multiples of 2 for $469.98
Free Shipping & Returns
$469.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 12 in
- Width 1/2 in
- Mounting Size 1-1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010328967
- Zoro # G1188544
- UPC # 00048011243573
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 12 in |
Width | 1/2 in |
Mounting Size | 1-1/4 in |
Connector Size | 1 1/4 in |
Arbor Hole Size | 1-1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1 1/4 in |
Face Width | 1/2 in |
Wheel Diameter x Face Width | 12 in Dia x 1/2 in W |
Overall Diameter | 12 in |
Connection Size & Type | 1 1/4 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 2,300 RPM, Overall Diameter 12 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 5/8in W (88412)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105599)
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/4 x1-1/4in, 60G (61463624578)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20062)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- Scotch-Brite Unitized Wheels