Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 1" dia.
Mfr # 7010291328
Zoro # G1188300
product price: $3.49
/ea
Sold in multiples of 100 for $349.00
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/8 in
- Mounting Size 1/8 in
- Abrasive Material Silicon Carbide
- Density Soft (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010291328
- Zoro # G1188300
- UPC # 00048011336947
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1/8 in |
Mounting Size | 1/8 in |
Face Width | 1/8 in |
Connector Size | 1/8 in |
Overall Diameter | 1 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (3) |
Grade | Fine |
Series | XL-UW |
Item | Unitized Wheel |
Color | Gray |
Max. RPM | 30,100 RPM |
Maximum Operating Speed | 30,100 RPM |
Resistance Properties | Load |
Density Rating | Soft (3) |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 30,100 RPM, Overall Diameter 1 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (45002)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- CENTURY DRILL & TOOL Century Drill Drum Sander 4pc Kit 1-1/2'' x 2" - 1/4" Shank (77113)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW (7000000691)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- B & K 1834 SQ WHL Handle (888-001HN)
- Scotch-Brite Unitized Wheels