Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 1" dia.
Mfr # 7000000724
Zoro # G1197321
product price: $3.29
/ea
Sold in multiples of 100 for $329.00
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 1 in
- Width 1/8 in
- Mounting Type Arbor Hole
- Mounting Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000724
- Zoro # G1197321
- UPC # 00048011155173
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1/8 in |
Mounting Size | 1/8 in |
Connector Size | 1/8 in |
Overall Diameter | 1 in |
Face Width | 1/8 in |
Details
Style | Blending |
Mounting Type | Arbor Hole |
Abrasive Material | Aluminum Oxide |
Density | Medium/Soft (6) |
Grade | Medium |
Series | XL-UW |
Max. RPM | 35,100 RPM |
Item | Unitized Wheel |
Color | Tan |
Resistance Properties | Load |
Density Rating | Medium (6) |
Maximum Operating Speed | 35,100 RPM |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series XL-UW, Face Width 1/8 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Arbor Adapter, Fits 1/2 In Hole (1F448)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 120G, PK80 (7100138296)
- DYNABRADE Mini-Dynorbital Disc Pad, 3/4" dia. (54089)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. (7000144150)
- 3M Unitized Wheel Mandrel 28851, 2-3/8inx1/4inx3/4inx1 in, 5/pk (28851)
- Scotch-Brite Unitized Wheels